1/2 FB56PSG3A 2 2.76 640 APG GM
Description
1/2 FB56PSG3A 2 2.76 640 APG GM GRMTR ; NON RETURNABLE
Part # AP1220640
BDI # 287470
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
634.1
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
3/4 FB56PSG3A 1 2.76 640 APG GM
Description
3/4 FB56PSG3A 1 2.76 640 APG GM GRMTR ; NON RETURNABLE
Part # AP3410640
BDI # 287873
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
634.1
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
000 DR1A 2.7A1 STD INC
Description
000 DR1A 2.7A1 STD INC APG REDUCER ; NON RETURNABLE
Part # R86200
BDI # 289427
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
634.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
2.794
Nominal Center Distance - Inch:
0.11
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.15
1 FB56PSG3A 3 2.76 640 APG GM
Description
1 FB56PSG3A 3 2.76 640 APG GM GEAR MOTOR ; NON RETURNABLE
Part # AP0130640
BDI # 287068
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
634.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.65
1 FB56PSG3A 1 2.76 640 APG GM
Description
1 FB56PSG3A 1 2.76 640 APG GM GEAR MOTOR ; NON RETURNABLE
Part # AP0110640
BDI # 287020
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
634.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.65