HMQ518-21-H-56-12
Description
HMQ518-21-H-56-12 WORM GEAR REDUCER ; NON-RETURNABLE 1.77" W/56 MTRZD QUILL
Part # W5180074.00
BDI # 21510896
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
17.5
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.958
Other Features:
Single Reduction | Vent Free Design
Assembly Components:
44.958
Mounting Method:
Shaft Mounted