FWA726-300-B5-G
Description
FWA726-300-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 52355
BDI # 171709
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338884
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
FWC721-300-B5-G
Description
FWC721-300-B5-G WORM SPEED REDUCER ; RIGHT ANGLE DOUBLE
Part # 52447
BDI # 171796
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343905
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
FWC-721-300-B5-J
Description
FWC-721-300-B5-J WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 20472
BDI # 21430820
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.28
NTR34-300-0-RM090-105
Description
NTR34-300-0-RM090-105 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-513826-8402
BDI # 849411
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.49
FWA732-300E-B5-G
Description
FWA732-300E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 52369
BDI # 171723
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Double Reduction | End Cap
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.75