Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
060-881-2041

COMPARE

060-881-2041

Description
060-881-2041 PARALLEL SHAFT GEAR REDUCER ; 41.1:1 RATIO 42RPM 1139IN-LBS MAX

BISON GEAR & ENG

Part # 060-881-2041

BDI # 24006976

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 42.6
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 34.798
Nominal Center Distance - Inch: 1.37
Other Features: Triple Reduction | Continuous Duty
Mounting Method: Flange Mounted
Overall Length - Inch: 8.69

Price Inventory : Available to order
Loading Price
QTY