SS-BMQ813-5-R-56
Description
SS-BMQ813-5-R-56 WORM GEAR REDUCER ; NON-RETURNABLE 5TO1 56C
Part # S133004900
BDI # 21495464
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted
SS-HMQ821-5-H1-56-16
Description
SS-HMQ821-5-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 5:1 SS QUILL I/P
Part # S213045716
BDI # 23661551
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
SS-HMQ821-5-H2-56-16
Description
SS-HMQ821-5-H2-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 5:1 SS QUILL I/P
Part # S213046916
BDI # 23661563
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
GR-TMQ815-5-R-56
Description
GR-TMQ815-5-R-56 WORM GEAR REDUCER ; NON-RETURNABLE 1.54" MTRZD C-FLG QUILL
Part # GRT15002061.00
BDI # 21495393
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
39.116
Mounting Method:
Direct Mounted
EL-H832-5-H1-31
Description
EL-H832-5-H1-31 GROVE GEAR REDUCER ; NON-RETURNABLE WORM GEAR 5:1 HOLLOW O/P
Part # EL8320557.31
BDI # 21853632
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Assembly Components:
82.55
Mounting Method:
Shaft Mounted