GR-DXTMQ852-75-D3-210
Description
GR-DXTMQ852-75-D3-210 WORM GEAR REDUCER ; NON-RETURNABLE 75TO1 210FR
Part # GRT52403190.00
BDI # 21531814
Features
Component:
Right Angle
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Other Features:
Double Reduction | Single Piece Construction | Viton Double Lip Seal | Oversized High Speed Bearing | Tapered Roller Bearings on Output Shaft
Assembly Components:
133.35
Mounting Method:
Direct Mounted
3204 75/1 WR 56C DOUBLE OUTPUT
Description
3204 75/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-30342
BDI # 23703737
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
2104 75/1 WR 56C DOUBLE OUTPUT
Description
2104 75/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-19722
BDI # 23702826
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted