Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
D1149

COMPARE

D1149

Description
D1149 WORM GEAR ; BRONZE

BOSTON GEAR

Part # 13534

BDI # 162610

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 4.167
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 6.35

Face Width - Inch: 0.25
Pitch: 24 DP
Other Features: Spoke Style | Type D | Minimum Bore 3/8
Global Part Number GPN: 666991
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
D1415A RH

COMPARE

D1415A RH

Description
D1415A RH WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13302

BDI # 162509

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 15.875

Face Width - Inch: 0.625
Pitch: 10 DP
Other Features: Web with Lighten Holes Style | Type C | Minimum Bore 7/8
Global Part Number GPN: 666634
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
D1123

COMPARE

D1123

Description
D1123 WORM GEAR ; BRONZE

BOSTON GEAR

Part # 13498

BDI # 162583

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2.083
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 3.962

Face Width - Inch: 0.156
Pitch: 48 DP
Other Features: Web Style | Type B | Minimum Bore 1/4
Global Part Number GPN: 666851
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
D1133

COMPARE

D1133

Description
D1133 WORM GEAR ; 3-1/8" PITCH DIA 32 DP 7/32" FACE

BOSTON GEAR

Part # 13516

BDI # 162592

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 3.125
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 5.563

Face Width - Inch: 0.219
Pitch: 32 DP
Other Features: Spoke Style | Type D | Minimum Bore 5/16
Global Part Number GPN: 666946
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY