Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Length Thru Bore - Millimeter:
14.986
Other Features:
0.69 Inch Teeth Width | With 6205-1-2RS Bearing | Snap Ring
H40B11F X 7/8
Description
H40B11F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS11HT 7/8
BDI # 916315
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
38625
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/16 | Enlarged Pitch Diameter with Special Tooth Form
Global Part Number GPN:
671684
Pressure Angle:
14.5
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Black Oxide Finish | For W-Weld On Hub
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
H60B11X1-1/8
Description
H60B11X1-1/8 FINISHED BORE SPROCKET ; B TYPE
Part # H60B11X1-1/8
BDI # 18255101
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore