Page 1 of 2

Next

Compare
80A55

COMPARE

80A55

Description
80A55 ROLLER CHAIN SPROCKET ; 55T 18.090" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A55

BDI # 747549

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.516

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.088
Pitch Diameter - Millimeter: 444.906
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B55

COMPARE

40B55

Description
40B55 ROLLER CHAIN SPROCKET ; 55T 9.040" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B55

BDI # 744774

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.758

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.044
Pitch Diameter - Millimeter: 222.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A55

COMPARE

50A55

Description
50A55 ROLLER CHAIN SPROCKET ; 55T 11.310" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A55

BDI # 745652

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.948

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.305
Pitch Diameter - Millimeter: 278.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50B55

COMPARE

50B55

Description
50B55 ROLLER CHAIN SPROCKET ; 55T 11.310" OD 1" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B55

BDI # 746010

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.948

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.305
Pitch Diameter - Millimeter: 278.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B55

COMPARE

60B55

Description
60B55 ROLLER CHAIN SPROCKET ; 55T 13.570" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B55

BDI # 746965

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.137

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.566
Pitch Diameter - Millimeter: 333.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY