41B6
Description
41B6 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15758
BDI # 163650
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.166
Pitch Diameter - Millimeter:
25.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.166
Global Part Number GPN:
36226
Pitch Diameter - Millimeter:
25.4
Mounting Method:
Rough Bore
KU1600-6T_20MM_I_PA
Description
KU1600-6T_20MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834886
BDI # 26265674
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
1.902
Outside Diameter - Millimeter:
48.3
Pitch Diameter - Millimeter:
50.8
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
41B6
Description
41B6 ROLLER CHAIN SPROCKET ; 41 STYLE B TYPE 6 TEETH STEEL
Part # 41B6
BDI # 22720137
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.166
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
25.4
Mounting Method:
Rough Bore
KU1600-6T_3/4IN_1KW_PA
Description
KU1600-6T_3/4IN_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10834872
BDI # 26265675
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
48.26
Pitch Diameter - Millimeter:
50.8
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore