P6420M170-M
Description
P6420M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755664
Part # P6420M170-M
BDI # 24303510
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
P6420M230-M
Description
P6420M230-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755665
Part # P6420M230-M
BDI # 24303512
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
P6420M290-N
Description
P6420M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755666
Part # P6420M290-N
BDI # 24303514
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
P6420M340-N
Description
P6420M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755667
Part # P6420M340-N
BDI # 24303516
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
P645M15-SH
Description
P645M15-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755668
Part # P645M15-SH
BDI # 24303518
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed