Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.881
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.055
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
200.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
0
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
PHS 60-1A66
Description
PHS 60-1A66 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1A66
BDI # 1288208
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.195
Pitch Diameter - Millimeter:
400.355
Mounting Method:
Rough Bore
PHS 60-1B66
Description
PHS 60-1B66 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B66
BDI # 1288266
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.195
Pitch Diameter - Millimeter:
400.355
Mounting Method:
Rough Bore