8MX67S21-2517
Description
8MX67S21-2517 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 67 TEETH 21MM BELT WIDTH
Part # 8MX67S21-2517
BDI # 21445435
Features
Pitch Diameter - Inch:
0.264
Flange Outside Diameter - Millimeter:
6.87
Inch - Metric:
Metric
Outside Diameter - Inch:
0.262
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.717
Mounting Method:
Bushed
14MX-67S-37
Description
14MX-67S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193067
BDI # 1094994
Features
Pitch Diameter - Inch:
11.755
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
174.625
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
8MX67S36-2517
Description
8MX67S36-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 67T 6.72" PD 36MMW BORE 2517 BUSH
Part # 8MX67S36-2517
BDI # 21981443
Features
Pitch Diameter - Inch:
0.264
Flange Outside Diameter - Millimeter:
6.88
Inch - Metric:
Metric
Outside Diameter - Inch:
0.262
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.717
Mounting Method:
Bushed
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.35
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667698
Pressure Angle:
14.5