50B96F X 1-3/8
Description
H50B96F X 1-3/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B96F-1F
BDI # 915396
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.467
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Finished Bore
50B96F X 1-3/16
Description
H50B96F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B96F-1C
BDI # 915394
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.467
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Finished Bore
50A96
Description
50A96 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 16316
BDI # 163880
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
50B96F X 1-7/16
Description
H50B96F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B96F-1G
BDI # 915397
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.467
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Finished Bore
60BS96 1 5/8
Description
60BS96 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS96 1 5/8
BDI # 623390
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
With 2 Set Screw
Global Part Number GPN:
35056
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Finished Bore