60BTB48
Description
60BTB48 ROLLER CHAIN SPROCKET ; 3/4" P 48T BORE FOR 2012 BUSHING
Part # 60BTB48
BDI # 623439
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32208
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
HH932110-2
Description
HH932110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 12" OD 2-1/4" WD
Part # HH932110-2
BDI # 1357837
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
304.8
Other Features:
Heavy Duty
Global Part Number GPN:
650028
Precision Class:
Standard
Basic Number:
HH932110
HH932145-90024
Description
HH932145-90024 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 8-12OD
Part # HH932145-90024
BDI # 1357874
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Outside Diameter - Millimeter:
304.8
Bore - Millimeter:
146.05
Other Features:
2 Single Cone | 2 Single Cup | Heavier Duty
Global Part Number GPN:
657873
Assembly Components:
HH932145 (2) | HH932110 (2) | HH932110EB (1) | HH932145XA (1)
Basic Number:
HH932145
Precision Class:
Standard
HH932145-90044
Description
HH932145-90044 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 8-12OD
Part # HH932145-90044
BDI # 1357878
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Outside Diameter - Millimeter:
304.8
Bore - Millimeter:
146.05
Other Features:
2 Single Cone | 2 Single Cup | Heavier Duty
Global Part Number GPN:
655730
Assembly Components:
HH932145 (2) | HH932110 (2) | HH932110EB (1) | HH932145XA (1)
Basic Number:
HH932145
Precision Class:
Standard
80R36
Description
80R36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR R BUSHING
Part # 80R36
BDI # 625320
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571157
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed