Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Page 1 of 899

Next

Compare
23048KEMW33C08C3

COMPARE

23048KEMW33C08C3

Description
23048KEMW33C08C3 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD

TIMKEN

Part # 23048KEMW33C08C3

BDI # 20054640

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | P5 Running Accuracy
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22334 CC/C3W33

COMPARE

22334 CC/C3W33

Description
22334 CC/C3W33 SPHR ROLLER BRG ; 170MM BORE 360MM OD 120MM WID

SKF

Part # 22334 CC/C3W33

BDI # 1265012

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
H100E35

COMPARE

H100E35

Description
H100E35 ROLLER CHAIN SPROCKET ; 1-1/4" P 35T E BUSHED W/HARDENED TEETH

TSUBAKI

Part # 100E35

BDI # 24342895

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 13.945
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.639
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 354.2
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
2AK144-H

COMPARE

2AK144-H

Description
2AK144-H V-BELT SHEAVE ; 2 GROOVES 14-1/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2AK144-H

BDI # 616631

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14.25
Outside Diameter - Millimeter: 361.95
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581791
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
5V14.0X10-J

COMPARE

5V14.0X10-J

Description
5V14.0X10-J TRANSMISSION PULLEY

TB WOODS

Part # 5V14010

BDI # 992672

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14
Outside Diameter - Millimeter: 355.6
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 10

Price Inventory : In stock
Loading Price
QTY