Page 1 of 2

Next

Compare
H100BTL39

COMPARE

H100BTL39

Description
H100BTL39 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT

TSUBAKI

Part # 100BTL39

BDI # 24345932

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 15.535
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.234
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 394.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120BTL32

COMPARE

120BTL32

Description
120BTL32 TAPER LOCK SPR ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # 120BTL32

BDI # 919109

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 15.303
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 16.13
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 388.696
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120TLB32

COMPARE

120TLB32

Description
120TLB32 TAPER-LOCK SPROCKET

LINN GEAR

Part # 120TLB32

BDI # 586043

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 15.303
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.13
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 388.696
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80A49

COMPARE

80A49

Description
80A49 ROLLER CHAIN SPROCKET ; 49T 16.180" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A49

BDI # 747543

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.176
Pitch Diameter - Millimeter: 396.44
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B66

COMPARE

60B66

Description
60B66 ROLLER CHAIN SPROCKET ; 66T 16.160" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B66

BDI # 746973

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.762

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.195
Pitch Diameter - Millimeter: 400.355
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY