Page 1 of 4

Next

Compare
200TLC19

COMPARE

200TLC19

Description
200TLC19 TAPER-LOCK SPROCKET

LINN GEAR

Part # 200TLC19

BDI # 586147

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 15.19
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.478
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 385.826
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
HM3072

COMPARE

HM3072

Description
HM3072 BEARING LOCKNUT

TIMKEN

Part # HM3072

BDI # 1359140

Features

Thread Size: TR360 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Outside Diameter - Millimeter: 420
Nominal Thickness - Inch: 1.772

Nominal Thickness - Millimeter: 45

Price Inventory : Available to order
Request A Price QTY
N 072

COMPARE

N 072

Description
N 072 BRG LOCKNUT ; NON-RETURNABLE

TIMKEN

Part # N 072

BDI # 1367090

Features

Thread Size: 14.17-5
Inch - Metric: Inch
Outside Diameter - Inch: 16.505
Outside Diameter - Millimeter: 419.227
Threads per Inch: 5

Nominal Thickness - Inch: 1.781
Nominal Thickness - Millimeter: 45.237

Price Inventory : Available to order
Request A Price QTY
N-072

COMPARE

N-072

Description
N-072 LOCKNUT ; 5TPI ACME 16.5" OD 1.791" NOMINAL THK

WHITTET-HIGGINS

Part # N-072

BDI # 967654

Features

Thread Size: 14.15-5
Inch - Metric: Inch
Outside Diameter - Inch: 16.5
Outside Diameter - Millimeter: 419.1
Threads per Inch: 5

Nominal Thickness - Inch: 1.791
Nominal Thickness - Millimeter: 45.491

Price Inventory : Available to order
Request A Price QTY
80A50

COMPARE

80A50

Description
80A50 ROLLER CHAIN SPROCKET ; 50T 16.500" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A50

BDI # 747544

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.495
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY