P192-8M-50-E
Description
P192-8M-50-E SYNCHRONOUS SPROCKET ; NON-RETURNABLE
Part # P192-8M-50-E
BDI # 413614
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
50
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type B3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
85
80B58F X 1-1/4
Description
80B58F X 1-1/4 ; POR SPROCKET 1 1/4IN KW 2SS
Part # 80B58F X 1-1/4
BDI # 916179
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.471
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
469.163
Mounting Method:
Finished Bore
80B58F X 1-3/16
Description
80B58F X 1-3/16 ; POR SPROCKET 1 3/16IN KW 2SS
Part # 80B58F X 1-3/16
BDI # 916178
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.471
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
469.163
Mounting Method:
Finished Bore
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
480.822
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
18.93
Length Thru Bore - Millimeter:
177.8
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
298.45
Coupling Type:
Disc Coupling