WA100 TL HUB

COMPARE

WA100 TL HUB

Description
WA100 TL HUB ; NON RETURNABLE

DODGE

Part # 228095

BDI # 269423

Features

Pilot Diameter - Millimeter: 476.25
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.75
Length Thru Bore - Millimeter: 215.9

Nominal Bolt Circle Diameter Round - Inch: 14.75
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 7
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 374.65

Price Inventory : Available to order
Loading Price
QTY
200TLC23

COMPARE

200TLC23

Description
200TLC23 TAPER-LOCK SPROCKET

LINN GEAR

Part # 200TLC23

BDI # 586151

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 18.36
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.69
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 466.344
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100BTL48H

COMPARE

100BTL48H

Description
100BTL48H ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 48T TAPERLOCK W/HT

TSUBAKI

Part # 100BTL48

BDI # 17158653

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 19.113
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.821
Other Features: Taper Lock Bushing
Global Part Number GPN: 38185
Pitch Diameter - Millimeter: 485.47
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100TLB48

COMPARE

100TLB48

Description
100TLB48 TAPER-LOCK SPROCKET

LINN GEAR

Part # 100TLB48

BDI # 586006

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 19.113
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.821
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 485.47
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100A48

COMPARE

100A48

Description
100A48 ROLLER CHAIN SPROCKET ; 48T 19.820" OD 1 1/2" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A48

BDI # 740540

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.113

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.821
Pitch Diameter - Millimeter: 485.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY