Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
MR 26 RSS
Description
MR 26 RSS NEEDLE ROLLER BEARING ; NON-RETURNABLE 2-3/16" OD 1-1/4" WID
Part # 5452650000
BDI # 345579
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23058
Self Aligning:
No
MR-28-RSS/MI-24
Description
MR-28-RSS/MI-24 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # 5452850073
BDI # 21446528
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN:
23158
Self Aligning:
No
GR 28
Description
GR 28 NEEDLE ROLLER BEARING ; NON-RETURNABLE 2-5/16" OD 1-1/4" WID
Part # 5002800000
BDI # 345443
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23258
Self Aligning:
No
1930-2
Description
1930-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.24" OD 5/8" WD
Part # 1930-2
BDI # 1311658
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.24
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
56.896
Global Part Number GPN:
647017
Precision Class:
Standard
Basic Number:
1930