Page 1 of 244

Next

Compare
40BB18

COMPARE

40BB18

Description
40BB18-IDLER SPROCKET

TIMKEN LOVEJOY

Part # 40BB18-IDLER SPROCKET

BDI # 21444490

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.14
Length Thru Bore - Millimeter: 11.125
Other Features: Pre Lubricated

Price Inventory : In stock
Loading Price
QTY
5SC35

COMPARE

5SC35

Description
5SC35 SLEEVE COUPLING FLANGE ; 3-1/4" OD ELASTOMERIC 2" HUB DIA

MARTIN SPROCKET & GR

Part # 5SC35

BDI # 621143

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
5S 1

COMPARE

5S 1

Description
5S 1 SLEEVE COUPLING FLANGE ; 1" BORE 3-1/4" OD 1-7/8" HUB 1-3/8" LTB

MARTIN SPROCKET & GR

Part # 5S 1

BDI # 621130

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
2 3V 315 JA

COMPARE

2 3V 315 JA

Description
2 3V 315 JA V-BELT SHEAVE ; 2 GROOVES 3.15" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 3V 315 JA

BDI # 616535

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80.01
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway

Global Part Number GPN: 580753
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: JA
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
SF 1/2

COMPARE

SF 1/2

Description
SF 1/2 QD BUSHING ; 1/2" BORE

MARTIN SPROCKET & GR

Part # SF 1/2

BDI # 611198

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Length Thru Bore - Millimeter: 52.4
Length Thru Bore - Inch: 2.063
Outside Diameter - Millimeter: 79.375

Bore - Millimeter: 12.7
Bore - Inch: 0.5
Other Features: Keyway on ID
Global Part Number GPN: 465347
Bushing Series: SF

Price Inventory : In stock
Loading Price
QTY