120A42

COMPARE

120A42

Description
120A42 ROLLER CHAIN SPROCKET ; 42T 20.920" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A42

BDI # 740970

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.073

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.916
Pitch Diameter - Millimeter: 509.854
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY