PH213 PARA-FLEX ELEMENT
Description
PH213 PARA-FLEX ELEMENT
Part # PH213 PARA-FLEX ELEMENT
BDI # 239615
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
22.5
Outside Diameter - Millimeter:
571.5
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
56700In-Lbs
Width - Inch:
0
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Rough Bore
50BTL112-2517
Description
50BTL112-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 50BTL112-2517
BDI # 251722
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
568402
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.525
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.757
Pitch Diameter - Millimeter:
546.735
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.895
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.61
Pitch Diameter - Millimeter:
556.133
Mounting Method:
Rough Bore