Features
Height - Millimeter:
114.3
Bore 1 - Inch:
12
Bore 2 - Millimeter:
307.188
Height - Inch:
4.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
22.935
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
Duplex Type
Global Part Number GPN:
570522
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Rough Bore
EE241701-902A1 REPAIR
Description
EE241701-902A1 REPAIR ; TAPERED ROLLER BRG ASSY
Part # EE241701-902A1 REPAIR
BDI # 23135642
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Outside Diameter - Millimeter:
603.25
Bore - Millimeter:
431.8
Bore - Inch:
17
Other Features:
2 Single Cone | 1 Double Cup | 1 Cone Spacer
Assembly Components:
EE241701 (2) | 242377CD (1) | X2S241701 (1)
Basic Number:
EE241701
Precision Class:
Standard
D160A36H
Description
D160A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160A36H
BDI # 913269
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.06
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
23.487
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.204
Other Features:
Simplex Type
Global Part Number GPN:
570477
Pitch Diameter - Millimeter:
596.56
Mounting Method:
Rough Bore