Page 1 of 4

Next

Compare
LSM500BRE0528

COMPARE

LSM500BRE0528

Description
LSM500BRE0528 SPLIT CRB HOUSED UNIT ; NON-RETURNABLE

TIMKEN

Part # LSM500BRE0528

BDI # 21956027

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 80.2
Other Features: Single Row | Non-Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 168
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
D92-3-046

COMPARE

D92-3-046

Description
D92-3-046 HUB

TB WOODS

Part # D92-3-046

BDI # 992662

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
NP950329-90KA2

COMPARE

NP950329-90KA2

Description
NP950329-90KA2 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD

TIMKEN

Part # NP950329-90KA2

BDI # 1369006

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 25.787
Outside Diameter - Millimeter: 655
Bore - Millimeter: 481.99

Other Features: 1 Double Cone | 2 Single Cup
Global Part Number GPN: 660642
Assembly Components: NP950329 (1) | NP243097 (2)
Basic Number: NP950329
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
D92-3-024

COMPARE

D92-3-024

Description
D92-3-024

TB WOODS

Part # D92-3-024

BDI # 997898

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Steel

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
NP907899-90KA2

COMPARE

NP907899-90KA2

Description
NP907899-90KA2 ; TAPERED ROLLER BEARING

TIMKEN

Part # NP907899-90KA2

BDI # 1368948

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 25.787
Outside Diameter - Millimeter: 655
Bore - Millimeter: 510

Other Features: 2 Double Cone | 4 Single Cup
Global Part Number GPN: 661871
Assembly Components: NP907899 (2) | NP385281 (4) | K153681 (2) | K153682 (1)
Basic Number: NP907899
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY