2 5V 2800 E
Description
2 5V 2800 E V-BELT SHEAVE ; 2 GROOVES 28" OD BUSHED
Part # 2 5V 2800 E
BDI # 616582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
580459
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
2
3 5V 2800 E
Description
3 5V 2800 E V-BELT SHEAVE ; 3 GROOVES 28" OD BUSHED
Part # 3 5V 2800 E
BDI # 618333
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
580831
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Other Features:
Duplex Type
Global Part Number GPN:
570266
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
26.763
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.888
Other Features:
Simplex Type
Global Part Number GPN:
571120
Pitch Diameter - Millimeter:
679.78
Mounting Method:
Rough Bore
239/530
Description
239/530 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 239/530
BDI # 17141060
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Outside Diameter - Millimeter:
710
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing