6209-2RS2/C3HS1GXK
Description
6209-2RS2/C3HS1GXK DEEP GROOVE BALL BRG ; 45MM BORE 85MM OD 19MM WD SR 2 SEALS
Part # 6209-2RS2/C3HS1GXK
BDI # 1258143
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | FKM Seal | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
W209PPB4
Description
W209PPB4 DEEP GROOVE BALL BEARING ; 39MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # W209PPB4
BDI # 1374907
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GW209PPB4
Description
GW209PPB4 DEEP GROOVE BALL BEARING ; 39MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # GW209PPB4
BDI # 1356452
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
209KRR3;209KRR3 Z22-P
Description
209KRR3 ; 209KRR3 Z22-P DG BALL BRG ; 45MM ID 85MM OD 21MM WD SR 2 SEALS
Part # 209KRR3
BDI # 1312188
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
W209PPB2
Description
W209PPB2 DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # W209PPB2
BDI # 1374904
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No