Page 1 of 270

Next

Compare
P192-14MGT-170

COMPARE

P192-14MGT-170

Description
P192-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 14MM P 170MM W

GATES

Part # 77117192

BDI # 1125508

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : In stock
Loading Price
QTY
D24C68

COMPARE

D24C68

Description
D24C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C68

BDI # 607608

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 32.479
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 33.345
Other Features: Duplex Type
Global Part Number GPN: 569525
Pitch Diameter - Millimeter: 824.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200TLC40

COMPARE

200TLC40

Description
200TLC40 TAPER-LOCK SPROCKET

LINN GEAR

Part # 200TLC40

BDI # 586160

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 31.865
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 33.265
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 809.371
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
180A45

COMPARE

180A45

Description
180A45 SPROCKET

LINN GEAR

Part # 180A45

BDI # 587028

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 32.255

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 33.527
Pitch Diameter - Millimeter: 819.277
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
6 8V 3550 TB

COMPARE

6 8V 3550 TB

Description
6 8V 3550 TB V-BELT SHEAVE ; 6GR 8V 35.5" OD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 6 8V 3550 TB

BDI # 21975147

Features

Inch - Metric: Inch
Outside Diameter - Inch: 35.5
Outside Diameter - Millimeter: 901.7
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: 5050
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY