PHS 100-1C84
Description
PHS 100-1C84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 100-1C84
BDI # 1288758
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Rough Bore
20CTB84
Description
20CTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20CTB84
BDI # 617172
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
33.43
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
34.158
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570024
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Global Part Number GPN:
31411
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
33.43
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
34.158
Other Features:
Simplex Type
Global Part Number GPN:
570702
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571443
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Bushed