6 8V 4000 U
        
            Description
            
            6 8V 4000 U V-BELT SHEAVE ; 6GR 8V 40" OD BORED FOR U0 BUSHING
    
Part # 6 8V 4000 U
BDI # 21975149
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                40
                        
        
                            Outside Diameter - Millimeter:
                            
                                1016
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                8V
                        
        
                            Bushing Size:
                            
                                U0
                        
        
                            Number of Grooves:
                            
                                6
                        
        
160M60H
        
            Description
            
            160M60H ROLLER CHAIN SPROCKET ; 2" P 60T M BUSHED W/HARDENED TOOTH
    
Part # 160M60
BDI # 919888
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160
                        
        
                            Pitch Diameter - Inch:
                            
                                38.214
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                39.362
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing
                        
        
                            Global Part Number GPN:
                            
                                37839
                        
        
                            Pitch Diameter - Millimeter:
                            
                                970.636
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
D160A60H
        
            Description
            
            D160A60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
    
Part # D160A60
BDI # 913271
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160-2
                        
        
                            Chain Pitch - Millimeter:
                            
                                50.8
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                38.214
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                39.362
                        
        
                            Pitch Diameter - Millimeter:
                            
                                970.636
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
F14MX-224S-37
        
            Description
            
            F14MX-224S-37 SYNCHRONOUS PULLEY ; 14MM P 224GROVES
    
Part # 77199704
BDI # 1124154
Features
        
                            Pitch Diameter - Inch:
                            
                                39.3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                39.19
                        
        
                            Face Width - Millimeter:
                            
                                52.324
                        
        
                            Face Width - Inch:
                            
                                2.06
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                998.22
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                37
                        
        
PHP 4-8V4000-M
        
            Description
            
            PHP 4-8V4000-M TRANSMISSION PULLEY ; NON-RETURNABLE
    
Part # PHP 4-8V4000-M
BDI # 1283755
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                40
                        
        
                            Outside Diameter - Millimeter:
                            
                                1016
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                8V
                        
        
                            Bushing Size:
                            
                                M
                        
        
                            Number of Grooves:
                            
                                4
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter