P168-20M-170-P
Description
P168-20M-170-P SPROCKET ; NON-RETURNABLE
Part # P168-20M-170-P
BDI # 413600
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Belt Width - Millimeter:
170
LL686947-904A3
Description
LL686947-904A3 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD
Part # LL686947-904A3
BDI # 24625555
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Outside Diameter - Millimeter:
1066.8
Bore - Millimeter:
914.4
Bore - Inch:
36
Precision Class:
Standard
Basic Number:
LL686947
F-3093-A
Description
F-3093-A THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE 21 OD
Part # F-3093-A
BDI # 21966768
Features
Height - Millimeter:
285.369
Bore 1 - Inch:
22
Bore 2 - Millimeter:
561.975
Height - Inch:
11.235
Bore 2 - Inch:
22.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
LL686947-90014
Description
LL686947-90014 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD
Part # LL686947-90014
BDI # 1363709
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Outside Diameter - Millimeter:
1066.8
Bore - Millimeter:
914.4
Other Features:
2 Single Cone | 1 Double Cup | Lighter Duty
Global Part Number GPN:
655441
Assembly Components:
LL686947 (2) | LL686910D (1) | LL686947XA (1)
Basic Number:
LL686947
Precision Class:
Standard
Features
Pitch Diameter - Inch:
42.018
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
1067.257
Mounting Method:
Bushed
Belt Width - Millimeter:
230