6828 2RS
Description
6828 2RS BALL BEARING ; 140MM ID X 175MM OD X 18MM WIDE 2 SEALS
Part # 68282RS
BDI # 20865478
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JA065XP0
Description
KDN.JA065XP0 FOUR POINT CONTACT BALL BRG ; 6.5" IDX7.0" ODX.25" WIDE 2 SEALS
Part # JA065XP0
BDI # 21439763
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)