23222 CCK/W33
Description
23222 CCK/W33 SPHR ROLLER BRG ; 110MM BORE 200MM OD 69MM WID
Part # 23222 CCK/W33
BDI # 1418963
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.28
Outside Diameter - Millimeter:
210.312
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13346
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
2
H924010-2
Description
H924010-2 TAPERED ROLLER BEARING CUP ; PRECISION 8-7/16" OD 1-9/16" WD
Part # H924010-2
BDI # 1357196
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
214.325
Other Features:
Heavy Duty
Global Part Number GPN:
645939
Precision Class:
Standard
Basic Number:
H924010
3 5V 850 SF
Description
3 5V 850 SF V-BELT SHEAVE ; 3 GROOVES 8-1/2" OD BUSHED
Part # 3 5V 850 SF
BDI # 618354
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580922
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Global Part Number GPN:
15561
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3