10018COV
Description
10018COV COUPLING COVER ; PLASTIC 9-3/8" OD 5-15/16" WID
Part # 10018COV
BDI # 614429
Features
Component:
Cover
Width - Millimeter:
150.825
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
9.375
Outside Diameter - Millimeter:
238.125
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
5.938
14MX-53S-37
Description
14MX-53S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193053
BDI # 1094974
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
4 5V 925 E
Description
4 5V 925 E V-BELT SHEAVE ; 4 GROOVES 9-1/4" OD BUSHED
Part # 4 5V 925 E
BDI # 619355
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580370
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
25.4
Other Features:
Arm Style
Global Part Number GPN:
582101
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
02EBC315GRAT
Description
COP.02EBC315GRAT CARTRIDGE BEARING ; HEAVY DUTY 3-15/16"
Part # 02EBC315GRAT
BDI # 17116322
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Length Thru Bore - Millimeter:
92.1
Length Thru Bore - Inch:
3.626
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion