NN050804
Description
NN050804 SLEEVE BEARING ; 5/16" ID X 1/2" OD X 1/4" LG NYLON 101
Part # NN050804
BDI # 17054997
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.505
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.25
Outside Diameter - Millimeter:
12.827
NN060806
Description
NN060806 SLEEVE BEARING ; 3/8" ID X 1/2" OD X 3/8" LG NYLON 101
Part # NN060806
BDI # 17055003
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.505
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.375
Outside Diameter - Millimeter:
12.827
NF060804
Description
NF060804 FLANGED BEARING ; 3/8" ID X 1/2" OD X 1/4" LG NYLON 101
Part # NF060804
BDI # 17054919
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Flange Outside Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.505
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.25
NN060808
Description
NN060808 SLEEVE BEARING ; 3/8" ID X 1/2" OD X 1/2" LG NYLON 101
Part # NN060808
BDI # 17055004
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.505
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
12.827
NF060816
Description
NF060816 FLANGED BEARING ; 3/8" ID X 1/2" OD X 1" LG NYLON 101
Part # NF060816
BDI # 17054925
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Flange Outside Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.505
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
1