4TR500X50FT
Description
4TR500 X50FT HYDRAULIC HOSE ; TR500 HIGH-TEMP/AIR BRAKE/ENGINE 50/PACK
Part # 46572600
BDI # 1108655
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.51
Outside Diameter - Millimeter:
12.954
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 10 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | Engine and Transmission Coolant Line | High Temperature Pressurized Oil Return Line | Lube Oil Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4X550FT AIR MASTER SCUBA 500 BLACK
Description
1/4X550 AIR SCUBA 500 BLACK ; AIR BREATHING HOSE NON-RETURNABLE
Part # 42181002
BDI # 22284341
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.51
Outside Diameter - Millimeter:
12.954
Other Features:
Bend Radius 2.7 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Recreational | Salvage | Oil Rig Service Diving
Inside Diameter - Millimeter:
6.35
Color:
Black
BREATHER HOSE 1/4INX2FT
Description
1/4XRL AIR RESPIRATOR 500 ; AIR BREATHING HOSE NON-RETURNABLE
Part # 32321001
BDI # 18201904
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.51
Outside Diameter - Millimeter:
12.954
Other Features:
Bend Radius 3 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Firefighting | Barrier Suits | Mining
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4X550FT AIR MASTER SCUBA 500 YELLOW
Description
1/4X550 AIR SCUBA 500 YELLOW ; AIR BREATHING HOSE
Part # 42180009
BDI # 22284349
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.51
Outside Diameter - Millimeter:
12.954
Other Features:
Bend Radius 2.7 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Recreational | Salvage | Oil Rig Service Diving
Inside Diameter - Millimeter:
6.35
Color:
Yellow
4TR500 250FT/REEL
Description
4TR500 XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 46572228
BDI # 1108656
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.51
Outside Diameter - Millimeter:
12.954
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 1 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | Engine and Transmission Coolant Line | High Temperature Pressurized Oil Return Line | Lube Oil Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
6.35
Color:
Black