1/4IN INSTA-GRIP 300 BLACK
Description
1/4IN INSTA-GRIP 300 BLACK HOSE ; MULTI-PURPOSE SBR 500FT/REL
Part # 20022636
BDI # 423089
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 3 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Inside Diameter - Millimeter:
6.35
Color:
Black
Features
Pitch Diameter - Inch:
0.56
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
14.224
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.56
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
14.224
Mounting Method:
Rough Bore
1/4IN INSTA-GRIP 300 BLUE
Description
1/4IN INSTA-GRIP 300 BLUE HOSE ; MULTI-PURPOSE SBR 500FT/REL
Part # 20022677
BDI # 423095
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 3 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Inside Diameter - Millimeter:
6.35
Color:
Blue
XR16SC-04x50BX EXT LIFE 100R16/857 2SC
Description
XR16SC-04X50BX EXT LIFE 100R16/857 2SC ; HYD HOSE SBR X-LIFE 50FT/BOX
Part # 20730531
BDI # 22082991
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
2" Bend Radius | 2 Braid of High-Tensile Steel Wire
Inside Diameter - Millimeter:
6.35
Color:
Black