4MEGATECH3000 400FT/REEL
Description
4MEGATECH 3000 XREEL HYDRAULIC HOSE ; NON-RETURNABLE 400FT/REL
Part # 46572373
BDI # 1108290
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
6.35
4MEGATECHG5TB 400FT/REEL
Description
4MEGATECH G5TB XREEL HYDRAULIC HOSE ; NON-RETURNABLE 400FT/REL
Part # 46572183
BDI # 1108292
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
6.35
Color:
Blue
5M3K 385FT/REEL
Description
5M3K XREEL HYDRAULIC HOSE ; NON-RETURNABLE 5/16" HOSE ID 385FT/REL
Part # 46572216
BDI # 1110355
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 22 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
7.95
Color:
Black
4J2AT 350FT/REEL
Description
4J2AT XREEL HYDRAULIC HOSE ; J2AT 2-WIRE BRAID JACK 350FT/REL
Part # 46571400
BDI # 1107917
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 20000 PSI
Typical Use:
Hydraulic Jack | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
4G2L 440FT/REEL
Description
4G2L XREEL HYDRAULIC HOSE ; POLARFLEX SAE 100R2 TYPE AT 440FT/REL
Part # 46572202
BDI # 1107697
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 23200 PSI
Typical Use:
Automotive | Low Temperature and High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
6.35
Color:
Black