K3150-06X300
Description
K3150-06X300 FOOD AND BEVERAGE HOSE ; 3/8"X300'
Part # K3150-06X300
BDI # 24459286
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.594
Outside Diameter - Millimeter:
15.088
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 125 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear
K6158-06X300
Description
K6158-06X300 WATER HOSE ; HI-PURITY 3/8"X300' PVC GREY NON-TOXIC
Part # K6158-06X300
BDI # 24459410
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.594
Outside Diameter - Millimeter:
15.088
Other Features:
High Tensile Strength Yarn | Non Marking | Silicone Free | 125 PSI at 122 Deg F
Typical Use:
Induction Welding Tubing Line | Semiconductor Manufacturing | Transfer Of Deionized Water
Inside Diameter - Millimeter:
9.525
Color:
Gray
K4350-06X300
Description
K4350-06X300 SPRAY HOSE ; KURITEC YARN REINFORCED EVA 3/8"X300'
Part # K4350-06X300
BDI # 24459342
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.594
Outside Diameter - Millimeter:
15.088
Other Features:
High Tensile Strength Yarn | Chemical Resistant | Silicone Free | 100 PSI at 122 Deg F
Typical Use:
Agricultural Spraying | Building Washdown | Lawn Spraying | Nursery Spraying | Vineyard Spraying
Inside Diameter - Millimeter:
9.525
Color:
Translucent
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.594
Outside Diameter - Millimeter:
15.088
Other Features:
Polyester Reinforced
Typical Use:
Food and Beverage | Industrial | Pneumatic and Lubrication Line
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear