K4132-06X300
Description
K4132-06X300 SPRAY HOSE ; 3/8"X300' PVC 600PSI ORANGE
Part # K4132-06X300
BDI # 24459326
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
High Tensile Strength Yarn | Reduced Drag | 250 PSI at 122 Deg F
Typical Use:
Agricultural Spraying | Building Washdown | Lawn Spraying | Nursery Spraying | Vineyard Spraying
Inside Diameter - Millimeter:
9.525
Color:
Orange
K3130-06X300
Description
K3130-06X300 FOOD AND BEVERAGE HOSE ; 3/8" X 300'
Part # K3130-06X300
BDI # 24078113
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear
K4137-06X300
Description
K4137-06X300 SPRAY HOSE ; 3/8"X300' 600PSI GREEN
Part # K4137-06X300
BDI # 24459334
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
High Tensile Strength Yarn | One-Pass Spiral Construction | Silicone-Free
Typical Use:
Lawn Spraying | Agricultural Spraying | Vineyard Spraying | Nursery Spraying | Building Washdown
Inside Diameter - Millimeter:
9.525
Color:
Mint Green
A1628-06X300
Description
A1628-06X300 SPRAY HOSE ; 3/8" ID X 300'L GRAY PVC/PU
Part # A1628-06X300
BDI # 24451627
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
High Tensile Strength Yarn | Silicone-Free
Typical Use:
Petrol Control Spraying | Agricultural Spraying | Commercial Weed Spraying
Inside Diameter - Millimeter:
9.525
Color:
Gray
K4131-06X300
Description
K4131-06X300 SPRAY HOSE ; 3/8"X300' PVC 600PSI YELLOW
Part # K4131-06X300
BDI # 24459316
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
High Tensile Strength Yarn | One-Pass Spiral Construction | Silicone-Free
Typical Use:
Lawn Spraying | Agricultural Spraying | Vineyard Spraying | Nursery Spraying | Building Washdown
Inside Diameter - Millimeter:
9.525
Color:
Yellow