PHP 36-T5-15RSB
Description
PHP 36-T5-15RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 36-T5-15RSB
BDI # 1292358
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.907
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
23.88
Mounting Method:
Rough Bore
PHP 21-T5-15RSB
Description
PHP 21-T5-15RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 21-T5-15RSB
BDI # 1290147
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.907
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
23.88
Mounting Method:
Rough Bore