12ACC-PSII 250FT/REEL
Description
12ACC-PS II XREEL HYDRAULIC HOSE ; POLARSEAL II 250FT/REL
Part # 33535012
BDI # 1092325
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.96
Outside Diameter - Millimeter:
24.384
Other Features:
2 Fabric Braid | Bend Radius 3 Inch | Burst Pressure 1400 PSI
Typical Use:
AC System | Heavy Equipment | Industrial
Inside Diameter - Millimeter:
15.875
Color:
Black
12ACC-PSIIX50FT
Description
12ACC-PS II X50FT HYDRAULIC HOSE ; POLARSEAL II 50FT/REL
Part # 33535013
BDI # 1092324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.96
Outside Diameter - Millimeter:
24.384
Other Features:
2 Fabric Braid | Bend Radius 3 Inch | Burst Pressure 1400 PSI
Typical Use:
AC System | Heavy Equipment | Industrial
Inside Diameter - Millimeter:
15.875
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.96
Outside Diameter - Millimeter:
24.384
Other Features:
4.5" Bend Radius | 1 Braid of Textile | 1 Braid of Steel
Typical Use:
Turbocharger Oil Line | Tilt Cab Cylinder | Air Brake Line | Transmission Coolant | Filtration Line
Inside Diameter - Millimeter:
15.875
Color:
Blue
TR2MT-10
Description
TR2MT-10 HYDRAULIC HOSE ; 5/8" IDX0.97" OD SYNTHETIC RUBBER
Part # TR2MT-10
BDI # 24710180
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.96
Outside Diameter - Millimeter:
24.384
Other Features:
7.8" Minimum Bend Radius | High Tensile Steel Wire Braid
Inside Diameter - Millimeter:
15.875
Color:
Black
K2W-0815X200
Description
K2W-0815X200 WEIGHTED AERATION TUBING ; 1/2"X200'
Part # K2W-0815X200
BDI # 24459242
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.96
Outside Diameter - Millimeter:
24.384
Typical Use:
Pond and Lake Aeration | Water Recirculation | Ice Clearing | Wastewater Lagoons | Commercial Hatcheries
Inside Diameter - Millimeter:
12.7
Color:
Black
Product Name:
Tubing