14MX140S125-6050
Description
14MX140S125-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 125MMW BORE6050 BUSH
Part # 14MX140S125-6050
BDI # 21974707
Features
Pitch Diameter - Inch:
0.967
Inch - Metric:
Metric
Outside Diameter - Inch:
0.963
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
24.562
Mounting Method:
Bushed
Belt Width - Millimeter:
125
F14MX140S20-E
Description
F14MX140S20-E SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 20MMW BORE E BUSHING
Part # F14MX140S20-E
BDI # 21976092
Features
Pitch Diameter - Inch:
0.967
Inch - Metric:
Metric
Outside Diameter - Inch:
0.963
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
24.56
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX140S90-5040
Description
14MX140S90-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 90MMW BORE 5040 BUSH
Part # 14MX140S90-5040
BDI # 21974915
Features
Pitch Diameter - Inch:
0.967
Inch - Metric:
Metric
Outside Diameter - Inch:
0.963
Face Width - Millimeter:
4.192
Face Width - Inch:
0.165
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
24.562
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX140S20-3525
Description
14MX140S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 20MMW BORE 3525 BUSH
Part # 14MX140S20-3525
BDI # 21974709
Features
Pitch Diameter - Inch:
0.967
Inch - Metric:
Metric
Outside Diameter - Inch:
0.963
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
24.562
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX140S68-4030
Description
14MX140S68-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 68MMW BORE 4030 BUSH
Part # 14MX140S68-4030
BDI # 21974913
Features
Pitch Diameter - Inch:
0.967
Inch - Metric:
Metric
Outside Diameter - Inch:
0.963
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
24.562
Mounting Method:
Bushed
Belt Width - Millimeter:
68