10M3KXREEL
Description
10M3KXREEL HYDRAULIC HOSE ; .63" ID X .99" OD 3250PSI 220FT/REL
Part # 46571173
BDI # 21469648
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Bore - Millimeter:
14.3
Width - Inch:
0.438
10CR2 220FT/REEL
Description
10CR2 XREEL HYDRAULIC HOSE ; 2-WIRE BRAID 220FT/REL
Part # 46578849
BDI # 20517591
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.9
Other Features:
3625 PSI | 249.925 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
15.9
Color:
Black
10M4KLXREEL
Description
10M4KLXREEL HYDRAULIC HOSE ; NON-RETURNABLE 220FT/REL
Part # 46574474
BDI # 22151014
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
15.875
Color:
Black
10M4KH 220FT/REEL
Description
10M4KH XREEL HYDRAULIC HOSE ; NON-RETURNABLE 220FT/REL
Part # 46572385
BDI # 1090519
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
15.875
Color:
Black