3203 ATN1/2RSC3
Description
3203 ATN1/2RSC3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW ISO
Part # 3203 ATN1/2RSC3
BDI # 25132699
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
17
Bore - Inch:
0.669
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Assembly Components:
A6067 (1) | A6157 (1)
Basic Number:
A6067
Precision Class:
Standard
6203C3
Description
6203C3 DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM WD OPEN
Part # 6203C3
BDI # 1424831
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7203 BTN1
Description
7203 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7203 BTN1
BDI # 24601815
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
A6157-2
Description
A6157-2 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Part # A6157-2
BDI # 1353656
Features
Component:
Cup
Width - Millimeter:
9.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
40.005
Global Part Number GPN:
646656
Precision Class:
Standard
Basic Number:
A6157