AAM032040032
Description
AAM032040032 SLEEVE BEARING ; 32 X 40 X 32 MM BRONZE
Part # AAM032040032
BDI # 17051194
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.577
Length Thru Bore - Millimeter:
32
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
1.26
Outside Diameter - Millimeter:
40.068
AAM032040025
Description
AAM032040025 SLEEVE BEARING ; 32 X 40 X 25 MM BRONZE
Part # AAM032040025
BDI # 18198873
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.577
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
40.068
AAM030040025
Description
AAM030040025 SLEEVE BEARING ; 30MM ID X 40MM OD X 25MM L SAE 841
Part # AAM030040025
BDI # 17051190
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.577
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
40.068
AAM030040030
Description
AAM030040030 SLEEVE BEARING ; 30MM ID X 40MM OD X 30MM LG"LG SAE 841
Part # AAM030040030
BDI # 17051191
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.577
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
40.068
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.577
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
40.068