H-1-1/4
Description
H-1-1/4 SPLIT TAPER BUSHING ; 1-1/4" BORE 1-5/8" OD 1-1/4" LTB
Part # H-1-1/4
BDI # 739159
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567219
Bushing Series:
H
H-1-3/16
Description
H-1-3/16 SPLIT TAPER BUSHING ; 1-3/16" BORE 1-5/8" OD 1-1/4" LTB
Part # H-1-3/16
BDI # 739161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567220
Bushing Series:
H
H-1-3/8KW516
Description
H-1-3/8-5/16KW SPLIT TAPER BUSHING ; 1-3/8" BORE 1-5/8" OD 1-1/4" LTB
Part # H-1-3/8-5/16KW
BDI # 739163
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567222
Bushing Series:
H
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567216
Bushing Series:
H
B16-LSSQ
Description
B16-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; 1" BORE 3/4" HOUSING WID 1-5/8" OD
Part # B16LSSQ
BDI # 796732
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
19.05
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes