21704000004 06B1 12T SS Sprocket
Description
TSUBAKI 21704000004 06B1 12T SS Sprocket
Part # 21704000004 06B1 12T SS Sprocket
BDI # 24766590
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.625
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
36
Bore - Inch:
1.417
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464596
Bushing Series:
H
06B12 MTO
Description
06B12 MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.37IN PITCH
Part # 06B12 MTO
BDI # 21445006
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
35B12 3/4 PLAIN BORE 2SS
Description
35B12 3/4 PLAIN BORE 2SS SPROCKET ; 12 TEETH 1.63" OUTSIDE DIA
Part # 35B12 3/4 PLAIN BORE 2SS
BDI # 21551960
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
35BS120 X 3/4 3/16X3/32 KW 2SS
Description
35BS120 X 3/4 3/16X3/32 KW 2SS SPROCKET
Part # 35BS120 X 3/4 3/16X3/32 KW 2SS
BDI # 21834440
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore