Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
Duplex Type
Global Part Number GPN:
569230
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
Triplex Type
Global Part Number GPN:
569515
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
E35B13H
Description
E35B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B13H
BDI # 608454
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
Triplex Type
Global Part Number GPN:
30772
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.746
Global Part Number GPN:
36524
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
06B13
Description
06B13 ROLLER CHAIN SPROCKET ; 3/8" PITCH 13T 10MM MIN PLAIN BORE
Part # 06B13
BDI # 613263
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
Simplex Type
Global Part Number GPN:
569092
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore